WngNt, Znc, 2 1/2x0.6875", 5/16"-18
- Mfr # 0-EF-816C87-
- Zoro # G722414540
product price:Â
$
4.89
/ea
Key Features
Finish
Zinc-Plated
Overall Height
0.75 in
Wing Span - Maximum
3 in
Thread Direction
Right Hand
Base Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-EF-816C87-
- Zoro #
- G722414540
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- Zinc-Plated
- Wing Span - Maximum
- 3 in
- Thread Direction
- Right Hand
- Material
- Steel
- Material Grade/Class
- Grade 2
- Thread Type
- Coarse
- System of Measurement
- Inch
- Tensile Strength
- 50,000 psia
- Item
- Wing Nut
- Series
- Fig. 816
- Pack Size
- Small Pack
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 0.75 in
- Base Diameter
- 1 in
- Thread Size
- 3/8"-16
- For Screw Size
- 3/8 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 3/8 In.-16, Dimensional Standards Not Applicable, Overall Height 0.75 in, Base Diameter 1 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.