Shop ZORO SELECT
See all product information
Create Account
WngNt, Znc, Irn, 1 1/8x0.625in, 1/4"-20
- Mfr # 0-DE-780C87-
- Zoro # G222413685
product price:Â
$
2.79
/ea
Key Features
System of Measurement
Inch
Thread Size
5/16"-18
Series
Fig. 780
Pack Size
Small Pack
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-DE-780C87-
- Zoro #
- G222413685
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Series
- Fig. 780
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Item
- Wing Nut
- Finish
- Zinc-Plated
- Wing Span - Maximum
- 1 1/2 in
- Material Grade/Class
- Grade 2
- Material
- Steel
- Tensile Strength
- 50,000 psia
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 5/16"-18
- Overall Height
- 0.75 in
- For Screw Size
- 5/16 in
- Base Diameter
- 9/16 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Overall Height 0.75 in, Base Diameter 9/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.