WngNt, Znc, Irn, 1 5/8x0.8125", 3/8"-16
- Mfr # 0-CD-719A87-
- Zoro # G022414554
product price:Â
$
2.29
/ea
Key Features
Thread Type
Coarse
Finish
Zinc-Plated
Overall Height
0.688 in
Material Grade/Class
Grade 2
Series
719A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-CD-719A87-
- Zoro #
- G022414554
- UPC #
- -
- Country of Origin
- Multiple
- Thread Type
- Coarse
- Finish
- Zinc-Plated
- Material Grade/Class
- Grade 2
- Series
- 719A
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Item
- Wing Nut
- Wing Span - Maximum
- 1 1/16 in
- Material
- Steel
- Tensile Strength
- 50,000 psia
- Pack Size
- Small Pack
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Overall Height
- 0.688 in
- For Screw Size
- 1/4 in
- Base Diameter
- 5/8 in
- Thread Size
- 1/4"-20
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/4 In.-20, Dimensional Standards Not Applicable, Overall Height 0.688 in, Base Diameter 5/8 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.