WngNt, Znc, Irn, 1x0.4375in, #8-32
- Mfr # 0-8A-700A87-
- Zoro # G822413962
product price:Â
$
2.89
/ea
Key Features
Wing Span - Maximum
1 in
Thread Size
#8-32
Material Grade/Class
Grade 2
Series
Fig. 700
Base Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-8A-700A87-
- Zoro #
- G822413962
- UPC #
- -
- Country of Origin
- United States
- Item
- Wing Nut
- Wing Span - Maximum
- 1 in
- Material Grade/Class
- Grade 2
- Series
- Fig. 700
- Material
- Iron
- System of Measurement
- Inch
- Pack Size
- Small Pack
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Tensile Strength
- 50,000 psia
- Thread Type
- Coarse
- Shell Material
- Iron
- Traction Material
- Iron
Dimensions
- Thread Size
- #8-32
- Base Diameter
- 1/4 in
- For Screw Size
- #8
- Overall Height
- 0.438 in
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size #8-32, Dimensional Standards Not Applicable, Overall Height 0.438 in, Base Diameter 1/4 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.