WngNt, Znc, Irn, 3x0.75in, 1/4"-20
- Mfr # 0-GH-816E87-
- Zoro # G922414197
product price:Â
$
5.19
/ea
Key Features
System of Measurement
Inch
For Screw Size
1/2 in
Thread Direction
Right Hand
Wing Span - Maximum
3 in
Tensile Strength
50,000 psia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-GH-816E87-
- Zoro #
- G922414197
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Item
- Wing Nut
- Wing Span - Maximum
- 3 in
- Tensile Strength
- 50,000 psia
- Finish
- Zinc-Plated
- Series
- Fig. 816
- Pack Size
- Small Pack
- Thread Type
- Coarse
- Material
- Steel
- Material Grade/Class
- Grade 2
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- For Screw Size
- 1/2 in
- Thread Size
- 1/2"-13
- Overall Height
- 0.75 in
- Base Diameter
- 1 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 1/2 In.-13, Dimensional Standards Not Applicable, Overall Height 0.75 in, Base Diameter 1 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.