Shop ZORO SELECT
See all product information
Create Account
WngNt, Znc, Irn, 4 1/2x1.875in, 3/4"-10
- Mfr # 0-JJ-700J87-
- Zoro # G022413809
product price:Â
$
5.15
/ea
Key Features
Material
Steel
Finish
Zinc-Plated
Base Diameter
1 1/4 in
System of Measurement
Inch
Tensile Strength
50,000 psia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-JJ-700J87-
- Zoro #
- G022413809
- UPC #
- -
- Country of Origin
- Multiple
- Material
- Steel
- Finish
- Zinc-Plated
- System of Measurement
- Inch
- Tensile Strength
- 50,000 psia
- Thread Type
- Coarse
- Material Grade/Class
- Grade 2
- Wing Span - Maximum
- 2 15/16 in
- Item
- Wing Nut
- Thread Direction
- Right Hand
- Pack Size
- Small Pack
- Series
- Fig. 700
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Base Diameter
- 1 1/4 in
- Thread Size
- 3/4"-10
- For Screw Size
- 3/4 in
- Overall Height
- 1.188 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 3/4 In.-10, Dimensional Standards Not Applicable, Overall Height 1.188 in, Base Diameter 1 1/4 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.