Shop ZORO SELECT
See all product information
Create Account
WngNt, Znc, Stl, 1 1/2x0.75in, 5/16"-18
- Mfr # 0-DE-816B17-
- Zoro # G222413616
product price:Â
$
4.69
/ea
Key Features
Thread Size
5/16"-18
Wing Span - Maximum
3 in
Material
Iron
For Screw Size
5/16 in
Tensile Strength
50,000 psia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0-DE-816B17-
- Zoro #
- G222413616
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
- For Screw Size
- 5/16 in
- Overall Height
- 0.75 in
- Base Diameter
- 1 in
Details
- Wing Span - Maximum
- 3 in
- Material
- Iron
- Tensile Strength
- 50,000 psia
- System of Measurement
- Inch
- Series
- Fig. 816
- Pack Size
- Small Pack
- Material Grade/Class
- Grade 2
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Item
- Wing Nut
- Finish
- Zinc-Plated
- Shell Material
- Iron
Description
Wing Nut, Material Iron, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 5/16 In.-18, Dimensional Standards Not Applicable, Overall Height 0.75 in, Base Diameter 1 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.