WngNt, Znc, Stl, 1 7/8x1.375in, 5/16"-18
- Mfr # 0-EF-788C87-
- Zoro # G822414686
product price:Â
$
5.69
/ea
Key Features
System of Measurement
Inch
Series
Fig. 788
Wing Span - Maximum
1 7/8 in
Pack Size
Small Pack
Tensile Strength
50,000 psia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0-EF-788C87-
- Zoro #
- G822414686
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Series
- Fig. 788
- Wing Span - Maximum
- 1 7/8 in
- Pack Size
- Small Pack
- Tensile Strength
- 50,000 psia
- Thread Direction
- Right Hand
- Finish
- Zinc-Plated
- Thread Type
- Coarse
- Item
- Wing Nut
- Material
- Steel
- Material Grade/Class
- Grade 2
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 3/8"-16
- Base Diameter
- 11/16 in
- For Screw Size
- 3/8 in
- Overall Height
- 1.375 in
Description
Wing Nut, Material Steel, Material Grade/Class Grade 2, Finish Zinc-Plated, Thread Size 3/8 In.-16, Dimensional Standards Not Applicable, Overall Height 1.375 in, Base Diameter 11/16 in, System of Measurement Inch, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.