
Wood Screw, #5, 1/2 in, Zinc Plated Carbon Steel Oval Head Slotted Drive, 10000 PK
Mfr # 0508DSO
Zoro # G8551909
product price:Â $306.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Oval Head
Slotted Drive
System of Measurement
Inch
Material
Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
0508DSO
Zoro #
G8551909
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#5
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
Carbon Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw
Description
5-20X1/2 Slotted Oval Full Body Wood Screw Zinc
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.