Wood Screw, #5, 3/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK
Mfr # U25130.012.0075
Zoro # G2815270
product price:Â $3.75
/pk 100, $0.04/ea
Sold in multiples of 4 for $15.00
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#5
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U25130.012.0075
Zoro #
G2815270
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#5
Fastener Length
3/4 in
Head Dia.
0.220 to 0.252 in
Head Height
0.075 in
Head Width
0.252 in
Maximum Head Width
1/4 in
Overall Length
3/4 in
Maximum Head Height
5/64 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Thread Type
Coarse
Threads per Inch
20
Dimensional Standards
ASME B18.6.1
Maximum Head Angle
82 Degrees
Pack Size
Small
Tip Type
Pointed
Description
Wood Screw, Finish Zinc-Plated, Material Steel, Drive Slotted, Screw Size #5, Fastener Length 3/4 in, Head Width 0.252 in, Head Height 0.075 in, Drive Size Not Applicable, Threads per Inch 20, Pack Size Small, Maximum Head Width 1/4 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.