Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK

  • Mfr # U25130.013.0100

  • Zoro # G2815237


product price:  $9.59
/pk 100, $0.10/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#6
Fastener Length
1 in
Material
Steel
Finish
Zinc Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U25130.013.0100
Zoro #
G2815237
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1 in
Head Height
0.083 in
Head Dia.
0.244 to 0.279 in
Maximum Head Width
9/32 in
Head Width
0.279 in
Minimum Thread Length
19/32 in
Overall Length
1 in
Maximum Head Height
5/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Threads per Inch
18
Dimensional Standards
ASME B18.6.1
Pack Size
Small
Tip Type
Pointed

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 1 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size Not Applicable, Threads per Inch 18, Thread Style Partially Threaded, Minimum Thread Length 19/32 in, Pack Size Small, Maximum Head Width 9/32 in, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.