Wood Screw, #7, 1-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U25121.015.0150

  • Zoro # G2815587


product price:  $16.95
/pk 100, $0.17/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U25121.015.0150
Zoro #
G2815587
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#7
Fastener Length
1-1/2 in
Drive Size
#2
Head Dia.
0.268 to 0.305 in
Head Height
0.091 in
Maximum Head Width
5/16 in
Head Width
0.305 in
Overall Length
1 1/2 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.1
Pack Size
Small
Tip Type
Pointed
Threads per Inch
22

Description

Wood Screw, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #7, Fastener Length 1 1/2 in, Head Width 0.305 in, Head Height 0.091 in, Drive Size #2, Threads per Inch 22, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products