This item is Discontinued.

Zoro Select Wood Screw, 3/8"-16, 2 1/2 in, Plain Nylon Hex Head Slotted Drive, 10 PK 3237516250

This item is Discontinued.

Zoro Select

Wood Screw, 3/8"-16, 2 1/2 in, Plain Nylon Hex Head Slotted Drive, 10 PK (Discontinued)

Mfr # 3237516250
Zoro # G1659174
Country of Origin United States
Category Wood Screws
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3237516250
Zoro #
G1659174
UPC #
-
Country of Origin
United States
System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Material
Nylon
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B1.1 1982
Item
Wood Screw
Material Grade
Not Graded
Thread Type
UNC (Coarse)
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
M61
Screw Industry Standards
ANSI/ASME B1.1 1982
Fastener Industry Standards
ANSI/ASME B1.1 1982
Proof Load
55,000/33,000 psi
Tensile Strength
480 psi
Fastener Thread Style
Partially Threaded
Thread Direction
Right Hand
Type
Hex Head Cap Screw
Thread Pitch
Partially Threaded
Globally Sourced
Made in USA*
Threadlocker Minimum Temperature
3/8"-16
Head Style
Hex
Dimensional Standards
ASME B1.1 1982
Pack Size
Small Pack
Material Grade/Class
Not Graded
Manufacturer Location
Made in USA*
Drive Type
Slotted

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ANSI/ASME B1.1 1982, Head Type Slotted Hex, Min. Thread Length 1 in, Head Height 17/64 in, Head Width 9/16 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.