Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #6, 1/2 in, Zinc Yellow Steel Round Head Slotted Drive, 100 PK
- Mfr # U25111.013.0050
- Zoro # G2815867
product price:Â
$
10.19
/pk of 100, $0.10/ea
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Drive Size
0.039 in
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U25111.013.0050
- Zoro #
- G2815867
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #6
- Fastener Length
- 1/2 in
- Drive Size
- 0.039 in
- Head Dia.
- 0.240 to 0.260 in
- Head Height
- 0.097 in
- Head Width
- 0.26 in
- Maximum Head Width
- 17/64 in
- Maximum Head Height
- 3/32 in
Details
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Yellow
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Type
- Wood Screw
- Thread Type
- Coarse
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.1
- Tip Type
- Pointed
- Threads per Inch
- 10
- Shell Material
- Steel
Description
Wood Screw, Finish Zinc Yellow, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 1/2 in, Head Width 0.26 in, Head Height 0.097 in, Drive Size Not Applicable, Threads per Inch 10, Pack Size Small, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.