Wood Sockets, PK5
Mfr # SR2402ZN-M36
Zoro # G0691031
product price: $3.39
/pk 5, $0.68/eaKey Features
Load Rating
lb
Material
Steel
Overall Height
1 1/4 in
Tube Inside Dia.
5/16"
For Stem Type
Grip Neck
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR2402ZN-M36
Zoro #
G0691031
UPC #
-
Country of Origin
China
Dimensions
Overall Height
1 1/4 in
Tube Inside Dia.
5/16"
Overall Size
3/4" x 1-5/8"
For Stem Length
1 5/8 in
For Stem Dia.
5/16 in
Details
Load Rating
lb
Material
Steel
For Stem Type
Grip Neck
Item
Mop/Broom Handle Holder
For Use With
Wood Mounting
Lock Type
No Lock Included
Mounting Type
Press Fit
Includes
Mounting Grip, Grip Neck or THD Fastening
Socket/Bracket Mounting Type
Press Fit
Maximum Tube ID
3/8 in
Includes Lock
Lock Not Included
Description
Grip-Neck Stem Caster Socket, Steel, 3/8 in Maximum Tube ID, 1 1/4 in Overall Height, For Stem Length 1 5/8 in, For Stem Type Grip Neck, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.