Woodruff Key, 0.992 in L, 0.1880 in W, 0.438 in H, Steel Plain, 25 PK
Mfr # WWG-WKC-013
Zoro # G010354688
product price:Â $11.19
/pk 25, $0.45/eaKey Features
System of Measurement
Inch
Height
0.438 in
Length
63/64 in
Material
Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WWG-WKC-013
Zoro #
G010354688
UPC #
-
Country of Origin
United States
Dimensions
Height
0.438 in
Length
63/64 in
Length Tolerance
+0.000/-0.010 in
Width
0.188 in
Width Tolerance
+0.000/-0.001 in
Details
Item
Woodruff Key,0.992 in L,0.1880 in W
System of Measurement
Inch
Material
Steel
Finish
Plain
Rockwell Hardness
B80
Pack Size
Small Pack
Manufacturer Location
Made in USA*
Key Shape
Woodruff
Standards
RoHS Compliant
Made in North America
Yes
Material Grade/Class
1035
Material Quality Standards
ANSI B17.2
Description
Woodruff Key,0.992 in L,0.1880 in W, Length 63/64 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class 1035, Finish Plain, Height 0.438 in, Width 0.188 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Made in North America Yes, Manufacturer Location Made in USA*, Standards RoHS Compliant, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Properties Corrosion Resistant, Key Shape Woodruff, System of Measurement Inch, Package Quantity 25
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.