Woodruff Key, 3/32 x 5/8 in Key Size, 4 SAE Number, 0.0625 in H, C-1035 Steel Plain, 25 PK
- Mfr # WKI0090062-100P
- Zoro # G6790332
product price:Â
$
22.29
/pk of 25, $0.89/ea
Key Features
System of Measurement
Inch
Key Size
3/32 x 5/8 in
SAE Number
4
Height
1/16 in
Length
0.607 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WKI0090062-100P
- Zoro #
- G6790332
- UPC #
- -
- Country of Origin
- China
Dimensions
- Key Size
- 3/32 x 5/8 in
- Height
- 1/16 in
- Length
- 0.607 in
- Length Tolerance
- +0.002625/-0.007375 in
- Width Tolerance
- +0.000/-0.001 in
- Width
- 0.0938 in
Details
- Item
- Woodruff Key
- System of Measurement
- Inch
- SAE Number
- 4
- Material
- C-1035 Steel
- Finish
- Plain
- Tensile Strength (PSI)
- 72,000 psi
- Type
- Half Moon
- Rockwell Hardness
- B90
- Made in North America
- No
- Key Shape
- Woodruff
- Material Grade/Class
- Grade 1018/Grade 1045
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 72,000 psi
- Shell Material
- Steel
Description
Woodruff Key,39/64 in L,0.09375in W,PK25, Length 39/64 in, Length Tolerance +0.002625/-0.007375 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 0.0625 in, Width 0.0938 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B90, Tensile Strength 72,000 psi, Made in North America No, Manufacturer Location Globally Sourced, Key Shape Woodruff, System of Measurement Inch, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.