Woodruff Key, 1/4 x 1-1/4 in Key Size, 21 SAE Number, 0.0781 in H, C-1035 Steel Plain, 25 PK
- Mfr # WKI0250125-100P
- Zoro # G6509806
product price:Â
$
117.99
/pk of 25, $4.72/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Key Size
1/4 x 1-1/4 in
SAE Number
21
Length
1 15/64 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WKI0250125-100P
- Zoro #
- G6509806
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Woodruff Key
- System of Measurement
- Inch
- SAE Number
- 21
- Material
- Steel
- Finish
- Plain
- Tensile Strength (PSI)
- 72,000 psi
- Rockwell Hardness
- B90
- Type
- Half Moon
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 72,000 psi
- Material Grade/Class
- Grade 1018/Grade 1045
- Key Shape
- Woodruff
- Made in North America
- No
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Key Size
- 1/4 x 1-1/4 in
- Height
- 0.0781 in
- Length
- 1 15/64 in
- Length Tolerance
- +0.005625/-0.004375 in
- Width
- 0.25 in
- Width Tolerance
- +0.000/-0.001 in
Description
Woodruff Key,1 15/64 in L,0.25 in W,PK25, Length 1 15/64 in, Length Tolerance +0.005625/-0.004375 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 0.0781 in, Width 0.25 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B90, Tensile Strength 72,000 psi, Made in North America No, Manufacturer Location Globally Sourced, Key Shape Woodruff, System of Measurement Inch, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.