Zoro Homepage

Woodruff Key, 1/4 x 1-3/8 in Key Size, 22 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK

  • Mfr # WWG-WKC-022

  • Zoro # G3330582


product price: $14.19
/pk 10, $1.42/ea

Key Features

System of Measurement
Inch
Key Size
1/4 x 1-3/8 in
SAE Number
22
Height
0.578 in
Length
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-WKC-022
Zoro #
G3330582
UPC #
-
Country of Origin
Multiple

Dimensions

Key Size
1/4 x 1-3/8 in
Height
0.578 in
Length
1.375 in
Length Tolerance
+0.000 to -0.010 in
Width Tolerance
+0.000/-0.001 in
Width
0.25 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
22
Material
C-1035 Steel
Finish
Plain
Tensile Strength (PSI)
72,000 psi
Type
Half Moon
Rockwell Hardness
B90
Manufacturer Location
Made in USA*
Key Shape
Woodruff
Tensile Strength
72,000 psi
Material Grade/Class
Grade 1035
Key Type
Bilateral
Pack Size
Small Pack
Material Quality Standards
ANSI B17.2
Made in North America
Yes

Description

Woodruff Key,1 3/8 in L,0.25 in W,PK10, Length 1 3/8 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.594 in, Width 0.25 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.