Woodruff Key, 1/8 x 5/8 in Key Size, 5 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK
Mfr # WWG-WKC-005
Zoro # G3497943
product price:Â $16.39
/pk 100, $0.16/eaKey Features
System of Measurement
Inch
Key Size
1/8 x 5/8 in
SAE Number
5
Length
5/8 in
Material
C-1035 Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WWG-WKC-005
Zoro #
G3497943
UPC #
-
Country of Origin
Multiple
Dimensions
Key Size
1/8 x 5/8 in
Height
0.234 in
Length
5/8 in
Length Tolerance
+0.000/-0.010 in
Width Tolerance
+0.000/-0.001 in
Width
0.125 in
Details
Item
Woodruff Key
System of Measurement
Inch
SAE Number
5
Material
C-1035 Steel
Finish
Plain
Tensile Strength (PSI)
72,000 psi
Rockwell Hardness
B80
Type
Half Moon
Material Grade/Class
Grade 1035
Key Shape
Woodruff
Pack Size
Small Pack
Material Quality Standards
ANSI B17.2
Key Type
Bilateral
Made in North America
Yes
Manufacturer Location
Globally Sourced
Tensile Strength
72,000 psi
Description
Woodruff Key,5/8 in L,0.125 in W,PK100, Length 5/8 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.25 in, Width 0.125 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Globally Sourced, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.