Woodruff Key, 3/32 x 1/2 in Key Size, 2 SAE Number, 0.0469 in H, C-1035 Steel Plain, 100 PK

  • Mfr # WKI0090050-100P

  • Zoro # G6712973


product price:  $17.69
/pk 100, $0.18/ea

Key Features

System of Measurement
Inch
Key Size
3/32 x 1/2 in
SAE Number
2
Length
0.486 in
Material
C-1035 Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WKI0090050-100P
Zoro #
G6712973
UPC #
-
Country of Origin
China

Dimensions

Key Size
3/32 x 1/2 in
Height
0.0469 in
Length
0.486 in
Length Tolerance
+0.006625/-0.003375 in
Width
0.0938 in
Width Tolerance
+0.000/-0.001 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
2
Material
C-1035 Steel
Finish
Plain
Tensile Strength (PSI)
72,000 psi
Type
Half Moon
Rockwell Hardness
B90
Manufacturer Location
Globally Sourced
Made in North America
No
Key Shape
Woodruff
Tensile Strength
72,000 psi
Material Grade/Class
Grade 1018/Grade 1045

Description

Woodruff Key,31/64in L,0.09375in W,PK100, Length 31/64 in, Length Tolerance +0.006625/-0.003375 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 0.0469 in, Width 0.0938 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B90, Tensile Strength 72,000 psi, Made in North America No, Manufacturer Location Globally Sourced, Key Shape Woodruff, System of Measurement Inch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.