Woodruff Key, 3/8 x 1 in Key Size, 152 SAE Number, 0.422 in H, C-1035 Steel Plain, 25 PK
- Mfr # WWG-WKC-152
- Zoro # G3479061
product price:Â
$
25.39
/pk of 25, $1.02/ea
Key Features
System of Measurement
Inch
Key Size
3/8 x 1 in
SAE Number
152
Height
0.422 in
Length
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WWG-WKC-152
- Zoro #
- G3479061
- UPC #
- -
- Country of Origin
- United States
- Item
- Woodruff Key
- System of Measurement
- Inch
- SAE Number
- 152
- Material
- Steel
- Finish
- Plain
- Tensile Strength (PSI)
- 72,000 psi
- Type
- Half Moon
- Rockwell Hardness
- B80
- Manufacturer Location
- Made in USA*
- Key Shape
- Woodruff
- Tensile Strength
- 72,000 psi
- Made in North America
- Yes
- Pack Size
- Small Pack
- Key Type
- Bilateral
- Material Quality Standards
- ANSI B17.2
- Material Grade/Class
- Grade 1035
- Shell Material
- Steel
Dimensions
- Key Size
- 3/8 x 1 in
- Height
- 0.422 in
- Length
- 1 in
- Length Tolerance
- +0.000/-0.010 in
- Width
- 0.375 in
- Width Tolerance
- +0.000/-0.001 in
Description
Woodruff Key,1 in L,0.375 in W,PK25, Length 1 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.438 in, Width 0.375 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.