Woodruff Key, 5/16 x 1 in Key Size, B SAE Number, 0.0781 in H, C-1035 Steel Plain, 25 PK

  • Mfr # WKI0310100-100P

  • Zoro # G6935835


product price:  $78.15
/pk 25, $3.13/ea

Key Features

System of Measurement
Inch
Key Size
5/16 x 1 in
SAE Number
B
Length
0.987 in
Material
C-1035 Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WKI0310100-100P
Zoro #
G6935835
UPC #
-
Country of Origin
China

Dimensions

Key Size
5/16 x 1 in
Height
0.0781 in
Length
0.987 in
Length Tolerance
+0.007625/-0.002375 in
Width
0.3125 in
Width Tolerance
+0.000/-0.001 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
B
Material
C-1035 Steel
Finish
Plain
Tensile Strength (PSI)
72,000 psi
Rockwell Hardness
B90
Type
Half Moon
Material Grade/Class
Grade 1018/Grade 1045
Manufacturer Location
Globally Sourced
Made in North America
No
Tensile Strength
72,000 psi
Key Shape
Woodruff

Description

Woodruff Key,63/64 in L,0.3125 in W,PK25, Length 63/64 in, Length Tolerance +0.007625/-0.002375 in, Material Steel, Material Grade/Class Grade 1018/Grade 1045, Finish Plain, Height 0.0781 in, Width 0.3125 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B90, Tensile Strength 72,000 psi, Made in North America No, Manufacturer Location Globally Sourced, Key Shape Woodruff, System of Measurement Inch, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.