Woodruff Key Assortment, 2.6 mm, 3.7 mm, 5 mm, 6.5 mm, 7.5 mm, 9 mm, 10 mm, 11 mm, 13 mm, 16 mm H
- Mfr # DISP-WKM350
- Zoro # G410090469
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Height
2.6 mm, 3.7 mm, 5 mm, 6.5 mm, 7.5 mm, 9 mm, 10 mm, 11 mm, 13 mm, 16 mm
Material
Steel
Finish
Plain
Includes
(10) 10x16 mm, (15) 6x7.5 mm, (15) 6x9 mm, (15) 8x11 mm, (15) 8x13 mm, (20) 5x7.5 mm, (20) 5x9 mm, (25) 1.5x2.6 mm, (25) 2.5x3.7 mm, (25) 2x2.6 mm, (25) 3x3.7 mm, (25) 3x6.5 mm, (25) 4x7.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DISP-WKM350
- Zoro #
- G410090469
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 2.6 mm, 3.7 mm, 5 mm, 6.5 mm, 7.5 mm, 9 mm, 10 mm, 11 mm, 13 mm, 16 mm
- Number of Sizes
- 18
- Width
- 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm
Details
- Item
- Woodruff Key Assortment
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Plain
- Includes
- (10) 10x16 mm, (15) 6x7.5 mm, (15) 6x9 mm, (15) 8x11 mm, (15) 8x13 mm, (20) 5x7.5 mm, (20) 5x9 mm, (25) 1.5x2.6 mm, (25) 2.5x3.7 mm, (25) 2x2.6 mm, (25) 3x3.7 mm, (25) 3x6.5 mm, (25) 4x7.5 mm
- Number of Pieces
- 350
- Pack Size
- Small Pack
- Standards
- RoHS Compliant
- Product Type
- Woodruff Key Assortment
- Key Shape
- Woodruff
- Made in North America
- No
- Material Grade/Class
- Ungraded
- Shell Material
- Steel
Description
Woodruff Key Assortment, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Plain, Height 2.6 mm, 3.7 mm, 5 mm, 6.5 mm, 7.5 mm, 9 mm, 10 mm, 11 mm, 13 mm, 16 mm, Thickness Tolerance Not Applicable, Length Not Applicable, Length Tolerance Not Applicable, Width 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, Width Tolerance Not Applicable, Number of Pieces 350, Number of Sizes 18, Properties Corrosion Resistant, Pack Size Small Pack
Restrictions
WARNING:
This product can expose you to chemicals including 1,1,1,2-Tetrachloroethane,
which is known to the State of California to cause cancer, and 1,1-Dichloro-2,2-bis(p-chloropheny)ethylene (DDE),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.