Zoro Homepage

Woodruff Key, 7/32 x 7/8 in Key Size, 12 SAE Number, 0.359 in H, C-1035 Steel Plain, 50 PK

  • Mfr # WWG-WKC-012

  • Zoro # G3146604


product price: $18.39
/pk 50, $0.37/ea

Key Features

System of Measurement
Inch
Key Size
7/32 x 7/8 in
SAE Number
12
Height
0.359 in
Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-WKC-012
Zoro #
G3146604
UPC #
-
Country of Origin
United States

Dimensions

Key Size
7/32 x 7/8 in
Height
0.359 in
Length
7/8 in
Length Tolerance
+0.000 to -0.010 in
Width
0.2188 in
Width Tolerance
+0.000/-0.001 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
12
Material
C-1035 Steel
Finish
Plain
Tensile Strength (PSI)
72,000 psi
Rockwell Hardness
B90
Type
Half Moon
Material Grade/Class
Grade 1035
Tensile Strength
72,000 psi
Key Shape
Woodruff
Manufacturer Location
Made in USA*
Made in North America
Yes
Key Type
Bilateral
Material Quality Standards
ANSI B17.2
Pack Size
Small Pack

Description

Woodruff Key,7/8 in L,0.21875 in W,PK50, Length 7/8 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.375 in, Width 0.2188 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products