Zoro Homepage

Wool Felt Sheet, 1/2 in, F3, 12 in

  • Mfr # BULK-FS-F3-18

  • Zoro # G806592485


product price: $37.19
/ea

Key Features

Thickness
1/2 in
Grade
F3
Length
12 in
Material
Wool Felt
Density
8 lb/sq yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F3-18
Zoro #
G806592485
UPC #
193005023850
Country of Origin
China

Dimensions

Thickness
1/2 in
Length
12 in
Width
12 in

Details

Item
Wool Felt Sheet
Grade
F3
Material
Wool Felt
Backing Type
Plain
Density
8 lb/sq yd
Color
Gray
Abrasion Resistance
Excellent
Firmness
13 psi
Wool Content
85 %
Vibration Absorption
High
Minimum Temperature
-80 Degrees F
Tensile Strength
400 psi
Durometer
35A
Maximum Temperature
200 Degrees F
Shape
Sheet

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.