Wool Felt Sheet, 1/4 in, F1, 10 ft
Mfr # BULK-FS-F1-4
Zoro # G505716472
product price: $766.99
/ea
Free Shipping & Returns
Key Features
Thickness
1/4 in
Grade
F1
Material
Wool Felt
Durometer
35A
Color
Off White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F1-4
Zoro #
G505716472
UPC #
193005023423
Country of Origin
China
Dimensions
Thickness
1/4 in
Length
10 ft
Width
36 in
Details
Item
Wool Felt Sheet
Grade
F1
Material
Wool Felt
Backing Type
Plain
Durometer
35A
Color
Off White
Abrasion Resistance
Excellent
Vibration Absorption
High
Tensile Strength
500 psi
Minimum Temperature
-80 Degrees F
Shape
Sheet
Density
4 lb/sq yd
Wool Content
95 %
Maximum Temperature
200 Degrees F
Firmness
21 psi
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.