Zoro Homepage

Wool Felt Sheet, 1/4 in, F1, 12 in

  • Mfr # BULK-FS-F1-68

  • Zoro # G905716485


product price: $35.39
/ea

Key Features

Thickness
1/4 in
Grade
F1
Material
Wool Felt
Durometer
35A
Color
Off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F1-68
Zoro #
G905716485
UPC #
193005250416
Country of Origin
China

Dimensions

Thickness
1/4 in
Length
12 in
Width
12 in

Details

Item
Wool Felt Sheet
Grade
F1
Material
Wool Felt
Backing Type
Acrylic Adhesive
Durometer
35A
Color
Off White
Vibration Absorption
High
Abrasion Resistance
Excellent
Shape
Sheet
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Wool Content
95 %
Adhesive Type
Acrylic
Firmness
21 psi
Density
4 lb/sq yd
Tensile Strength
500 psi
Maximum Adhesive Temperature
220 Degrees F
Minimum Adhesive Temperature
-30 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.