Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wool Felt Sheet, 1/8 in, F1, 5 ft

  • Mfr # BULK-FS-F1-102

  • Zoro # G606134335


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/8 in
Grade
F1
Material
Wool Felt
Vibration Absorption
High
Durometer
35A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F1-102
Zoro #
G606134335
UPC #
193005351182
Country of Origin
China

Dimensions

Thickness
1/8 in
Length
5 ft
Width
36 in

Details

Item
Wool Felt Sheet
Grade
F1
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
High
Durometer
35A
Color
Off White
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Shape
Sheet
Density
2 lb/sq yd
Minimum Temperature
-80 Degrees F
Firmness
21 psi
Tensile Strength
500 psi
Wool Content
95 %

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.