Zoro Homepage

Wool Felt Sheet, 1/8 in, F13, 12 in

  • Mfr # BULK-FS-F13-14

  • Zoro # G805658243


product price: $5.75
/ea

Key Features

Grade
F13
Material
Wool Felt
Backing Type
Plain
Durometer
20A
Vibration Absorption
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F13-14
Zoro #
G805658243
UPC #
193005023539
Country of Origin
China

Dimensions

Thickness
1/8 in
Length
12 in
Width
12 in

Details

Item
Wool Felt Sheet
Grade
F13
Material
Wool Felt
Backing Type
Plain
Durometer
20A
Vibration Absorption
Low
Color
Gray
Abrasion Resistance
Fair
Firmness
3 psi
Maximum Temperature
200 Degrees F
Density
1.06 lb/sq yd
Shape
Sheet
Tensile Strength
75 psi
Minimum Temperature
-80 Degrees F
Wool Content
75 %

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.