Wool Felt Sheet, 3/16 in, F1, 10 ft
Mfr # BULK-FS-F1-3
Zoro # G605716471
product price: $629.99
/ea
Free Shipping & Returns
Key Features
Thickness
3/16 in
Grade
F1
Material
Wool Felt
Durometer
35A
Vibration Absorption
High
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F1-3
Zoro #
G605716471
UPC #
193005023416
Country of Origin
China
Dimensions
Thickness
3/16 in
Length
10 ft
Width
36 in
Details
Item
Wool Felt Sheet
Grade
F1
Material
Wool Felt
Backing Type
Plain
Durometer
35A
Vibration Absorption
High
Color
Off White
Abrasion Resistance
Excellent
Maximum Temperature
200 Degrees F
Wool Content
95 %
Shape
Sheet
Firmness
21 psi
Density
3 lb/sq yd
Minimum Temperature
-80 Degrees F
Tensile Strength
500 psi
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.