Zoro Homepage

Wool Felt Sheet, 3/16 in, F1, 12 in

  • Mfr # BULK-FS-F1-67

  • Zoro # G305716467


product price: $29.95
/ea

Key Features

Thickness
3/16 in
Grade
F1
Material
Wool Felt
Color
Off White
Abrasion Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F1-67
Zoro #
G305716467
UPC #
193005250430
Country of Origin
China

Dimensions

Thickness
3/16 in
Length
12 in
Width
12 in

Details

Item
Wool Felt Sheet
Grade
F1
Material
Wool Felt
Backing Type
Acrylic Adhesive
Color
Off White
Abrasion Resistance
Excellent
Vibration Absorption
High
Durometer
35A
Shape
Sheet
Density
3 lb/sq yd
Wool Content
95 %
Adhesive Type
Acrylic
Maximum Temperature
200 Degrees F
Tensile Strength
500 psi
Firmness
21 psi
Minimum Temperature
-80 Degrees F
Maximum Adhesive Temperature
220 Degrees F
Minimum Adhesive Temperature
-30 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.