Zoro Homepage

Wool Felt Sheet, 3/16 in, F13, 12 in

  • Mfr # BULK-FS-F13-120

  • Zoro # G905716461


product price: $13.59
/ea

Key Features

Grade
F13
Material
Wool Felt
Backing Type
Plain
Abrasion Resistance
Fair
Vibration Absorption
Low
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F13-120
Zoro #
G905716461
UPC #
193005254216
Country of Origin
China

Dimensions

Thickness
3/16 in
Length
12 in
Width
36 in

Details

Item
Wool Felt Sheet
Grade
F13
Material
Wool Felt
Backing Type
Plain
Abrasion Resistance
Fair
Vibration Absorption
Low
Color
Gray
Durometer
20A
Firmness
3 psi
Wool Content
75 %
Minimum Temperature
-80 Degrees F
Tensile Strength
75 psi
Maximum Temperature
200 Degrees F
Shape
Sheet
Density
1.59 lb/sq yd

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.