Zoro Homepage

Wool Felt Sheet, 3/16 in, F3, 12 in

  • Mfr # BULK-FS-F3-125

  • Zoro # G905716478


product price: $39.45
/ea

Key Features

Thickness
3/16 in
Grade
F3
Material
Wool Felt
Vibration Absorption
High
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F3-125
Zoro #
G905716478
UPC #
193005251918
Country of Origin
China

Dimensions

Thickness
3/16 in
Length
12 in
Width
36 in

Details

Item
Wool Felt Sheet
Grade
F3
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
High
Color
Gray
Abrasion Resistance
Excellent
Durometer
35A
Tensile Strength
400 psi
Density
3 lb/sq yd
Shape
Sheet
Wool Content
85 %
Minimum Temperature
-80 Degrees F
Firmness
13 psi
Maximum Temperature
200 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.