Wool Felt Strip, 1/2 in, F1, 10 ft
Mfr # BULK-FS-F1-40
Zoro # G406134887
product price: $53.55
/eaKey Features
Grade
F1
Length
10 ft
Material
Wool Felt
Durometer
35A
Color
Off White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F1-40
Zoro #
G406134887
UPC #
193005350895
Country of Origin
China
Dimensions
Thickness
1/2 in
Length
10 ft
Width
1 in
Details
Item
Wool Felt Strip
Grade
F1
Material
Wool Felt
Backing Type
Plain
Durometer
35A
Color
Off White
Vibration Absorption
High
Abrasion Resistance
Excellent
Wool Content
95 %
Density
8 lb/sq yd
Minimum Temperature
-80 Degrees F
Tensile Strength
500 psi
Shape
Strip
Maximum Temperature
200 Degrees F
Firmness
21 psi
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.