Zoro Homepage

Wool Felt Strip, 1/8 in, F1, 10 ft

  • Mfr # BULK-FS-F1-48

  • Zoro # G606134854


product price: $30.75
/ea

Key Features

Grade
F1
Length
10 ft
Material
Wool Felt
Vibration Absorption
High
Abrasion Resistance
Excellent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F1-48
Zoro #
G606134854
UPC #
193005350949
Country of Origin
China

Dimensions

Thickness
1/8 in
Length
10 ft
Width
2 in

Details

Item
Wool Felt Strip
Grade
F1
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
High
Abrasion Resistance
Excellent
Durometer
35A
Color
Off White
Tensile Strength
500 psi
Firmness
21 psi
Minimum Temperature
-80 Degrees F
Density
2 lb/sq yd
Maximum Temperature
200 Degrees F
Shape
Strip
Wool Content
95 %

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.