Zoro Homepage

Wool Felt Strip, 3/16 in, F1, 10 ft

  • Mfr # BULK-FS-F1-49

  • Zoro # G405658339


product price: $44.65
/ea

Key Features

Grade
F1
Length
10 ft
Material
Wool Felt
Vibration Absorption
High
Color
Off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F1-49
Zoro #
G405658339
UPC #
193005350956
Country of Origin
China

Dimensions

Thickness
3/16 in
Length
10 ft
Width
2 in

Details

Item
Wool Felt Strip
Grade
F1
Material
Wool Felt
Backing Type
Plain
Vibration Absorption
High
Color
Off White
Durometer
35A
Abrasion Resistance
Excellent
Firmness
21 psi
Minimum Temperature
-80 Degrees F
Wool Content
95 %
Density
3 lb/sq yd
Maximum Temperature
200 Degrees F
Shape
Strip
Tensile Strength
500 psi

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.