Zoro Homepage

Work Holding Magnet, 40 lb. Pull

  • Mfr # 3DYC9

  • Zoro # G3424784


product price: $16.29
/ea

Key Features

Material
Ceramic
Max. Pull
40 lb
Overall Length
3 1/4 in
Overall Width
7/8 in
Overall Height
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DYC9
Zoro #
G3424784
UPC #
00190735822883
Country of Origin
China

Dimensions

Overall Length
3 1/4 in
Overall Width
7/8 in
Overall Height
7/8 in
Hole Dia.
2/7 in
Inside Diameter - Minimum
9/32 in
Inside Diameter - Maximum
9/32 in

Details

Material
Ceramic
Max. Pull
40 lb
Item
Ceramic Magnets
Casing Material
Steel
Stability Temp.
600 Degrees F
Features
Encased
Color
Black/Gray
Nonmagnetic Side
Weak Magnet
Weight Capacity
40 lb
Stability Temperature
600 Degrees F
Pull Force - Maximum
40 lbf
Shape
Rectangular
Magnetized Direction
Through Thickness
Ceramic Grade
8

Description

Ceramic Magnets,Rectangular

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.