Zoro Homepage

Workbench, SS, 48" W, 30" D

  • Mfr # 4UEN2

  • Zoro # G1468774


product price: $632.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
30 in
Height
63 in
Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UEN2
Zoro #
G1468774
UPC #
190735520727
Country of Origin
China

Dimensions

Width
48 in
Depth
30 in
Height
63 in
Overall Width
48 in
Overall Depth
30 in
Back Stop Height
30 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Hand Crank
Metal Top Thickness
1 1/2 in
Height Adjustment Increments
1 in
Minimum Adjustable Height
63 1/2 in
Height to Surface Top
33 1/2 in
Work Surface Width
40 7/16 in
Work Surface Depth
12 in
Maximum Adjustable Height
64 1/2 in

Details

Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Gauge
16
Workbench/Table Assembly
Unassembled
Item
Workstation
Color
Silver
Includes
(2) 33 in Front Posts, (2) 63 in Rear Posts, (2) Chrome C-Frame Bases
Workbench Item
Workstation
Workbench/Workstation Item
Workstation
Frame Material
Stainless Steel
Material
Stainless Steel
Number of Drawers
0
Standards
NSF Certified
Number of Shelves
2
Assembly
Unassembled
Number of Knockouts
0
For Location
Indoor
Edge Shape
Bullnose
Included Components
Upper Shelf
Expandable Work Surface
No
For Environment
Sanitary Locations
Number of Flow Rails
0
Top Material Finish
None
Frame Material Finish
Chrome
Number of Outlets
0
Number of Cabinets
0
Workbench Configuration
L-Shaped
Brake Type
None
Frame Construction
Bolted Only
Number of Work Surface Tops
1
Resistance Properties
Corrosion Resistant
Frame Metal Material Gauge
16 ga
Features
Horizontal Leg Support
Top Metal Material Gauge
16 ga
Number of Legs and Bases
4
Lock Type
No Lock
Leg Type
Straight Leg
ESD Safe
No
Number of Bins
2
Foot Type
Leg Leveling Pad
Overall Load Capacity
600 lb
Outlet Type
None
Portability
Stationary
Top Material
Stainless Steel
Maximum Shelf Load Capacity
100 lb (Upper Shelf)

Description

Workstation, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Unassembled, Color Silver, Frame Material Stainless Steel, Leg Type Straight Leg, Maximum Adjustable Height 64 1/2 in, Minimum Adjustable Height 63 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Upper Shelf, Number of Outlets 0, Number of Shelves 2, Overall Depth 30 in, Overall Fixed Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.