Zoro Homepage

Workbench, SS, 48" W, 30" D

  • Mfr # 4UEN4

  • Zoro # G1144236


product price: $654.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
30 in
Height
63 in
Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4UEN4
Zoro #
G1144236
UPC #
190735520741
Country of Origin
China

Dimensions

Width
48 in
Depth
30 in
Height
63 in
Overall Width
48 in
Overall Depth
30 in
Work Surface Depth
12 in
Work Surface Width
40 7/16 in
Height Adjustment Mechanism
Hand Crank
Minimum Adjustable Height
63 1/2 in
Height to Surface Top
33 1/2 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
64 1/2 in
Metal Top Thickness
1 1/2 in
Height Adjustment Increments
1 in
Back Stop Height
30 in

Details

Load Capacity
600 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Gauge
16
Workbench/Table Assembly
Unassembled
Item
Workstation
Workbench/Workstation Item
Workstation
Color
Silver
Workbench Item
Workstation
Includes
Chrome C-Frame Base, Wire Shelf, (2) 33 in Front Posts, (2) 63 in Rear Posts
Standards
NSF Certified
Number of Drawers
0
Frame Material
Stainless Steel
Number of Shelves
3
Assembly
Unassembled
Top Metal Material Gauge
16 ga
Number of Flow Rails
0
Outlet Type
None
For Environment
Sanitary Locations
Frame Construction
Bolted Only
Frame Material Finish
Chrome
Foot Type
Leg Leveling Pad
Number of Bins
2
Workbench Configuration
L-Shaped
Top Material Finish
None
Brake Type
None
Portability
Stationary
Lock Type
No Lock
Number of Work Surface Tops
1
ESD Safe
No
Frame Metal Material Gauge
16 ga
Edge Shape
Bullnose
Leg Type
Straight Leg
Maximum Shelf Load Capacity
100 lb (Upper Shelf), 300 lb (Lower Shelf)
Number of Outlets
0
Overall Load Capacity
600 lb
Number of Knockouts
0
Top Material
Stainless Steel
Resistance Properties
Corrosion Resistant
Features
Horizontal Leg Support
Number of Cabinets
0
Included Components
Upper Shelf
For Location
Indoor
Expandable Work Surface
No
Number of Legs and Bases
4

Description

Workstation, Height Adjustability Adjustable Height, Top Material Stainless Steel, Assembly Unassembled, Color Silver, Frame Material Stainless Steel, Leg Type Straight Leg, Maximum Adjustable Height 64 1/2 in, Minimum Adjustable Height 63 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Upper Shelf, Number of Outlets 0, Number of Shelves 3, Overall Depth 30 in, Overall Fixed Height Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.