Shop ZORO SELECT

Worm Gear Hose Clamp, 1/2"W, 1"ID, PK10

  • Mfr # 6740170
  • Zoro # G4489177

product price: 
$
10.69
/pk of 10, $1.07/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
316 Stainless Steel
Hose Clamp Housing Material
316 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6740170
Zoro #
G4489177
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
3 in
Min. Clamp Dia.
1 in
Hose Clamp Band Width
1/2 in
Metric Dia. Min.
45 mm
Metric Dia. Max.
70 mm
Screw Size
5/16 in
Thickness
0.022 in
Clamp Maximum Inside Diameter
3 in
Band Width
1/2 in
Hex Size
5/16 in
For Maximum Outside Diameter
3 in
Band Length
0.5 in
Clamp Minimum Inside Diameter
1 in
Band Thickness
0.022 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
316 Stainless Steel
Hose Clamp Housing Material
316 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
SAE Number
40
Band Slots
Rectangular
Hose Clamp Install Torque
35 in-lb
Item
Worm Gear Hose Clamp
Standards
IATF16949, ISO 14001, ISO 9001
Grade
General Purpose
Series
Hy-Gear
Band Material Grade
201
Screw Material
Stainless Steel
Fastener Housing Material
201 Stainless Steel
Drive Type
Slotted Hex
For Environment
Automotive, Household, Industrial
Band Type
Perforated
Installation Torque
35 in-lb
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch
Screw Material Grade
410
Band Material
Stainless Steel

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 1/2 in, Clamp Maximum Inside Diameter 3 in, Clamp Minimum Inside Diameter 1 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 3 in, Grade General Purpose, Maximum Operating Temperature 500 Degrees F, SAE Number 40, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.