Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Worm Gear Hose Clamp, SAE 16, PK10

  • Mfr # 6716M70

  • Zoro # G2011016


product price: $44.15
/pk 10, $4.42/ea

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
316 Stainless Steel
Hose Clamp Housing Material
316 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6716M70
Zoro #
G2011016
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Clamp Dia.
1 1/2 in
Min. Clamp Dia.
3/4 in
Hose Clamp Band Width
1/2 in
Metric Dia. Max.
38 mm
Screw Size
5/16 in
Metric Dia. Min.
20 mm
Thickness
0.024 in
Band Thickness
0.024 in
For Maximum Outside Diameter
1 1/2 in
Band Width
1/2 in
Clamp Maximum Inside Diameter
1 1/2 in
Clamp Minimum Inside Diameter
3/4 in
Hex Size
5/16 in
Band Length
0.5 in

Details

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
316 Stainless Steel
Hose Clamp Housing Material
316 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
316 Stainless Steel
SAE Number
16
Hose Clamp Install Torque
35 in-lb
Band Slots
Rectangular
Item
Worm Gear Hose Clamp
Bridge Material
300 Stainless Steel
Standards
IATF16949, ISO 14001, ISO 9001
Series
Lined 67M
Band Material
Stainless Steel
Screw Material Grade
316
Band Type
Lined
Grade
Marine
Drive Type
Slotted Hex
Fastener Housing Material
316 Stainless Steel
Screw Material
Stainless Steel
Installation Torque
35 in-lb
Maximum Operating Temperature
500 Degrees F
Band Material Grade
316
System of Measurement
Inch

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 316, Band Thickness 0.024 in, Band Type Lined, Band Width 1/2 in, Clamp Maximum Inside Diameter 1 1/2 in, Clamp Minimum Inside Diameter 3/4 in, Fastener Housing Material 316 Stainless Steel, For Maximum Outside Diameter 1 1/2 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 16, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 316, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.