Zoro Homepage

Worm Gear Hose Clamp, SAE 232, PK100

  • Mfr # 4823270

  • Zoro # G2011040


product price: $826.99
/pk 100, $8.27/ea
Free Shipping & Returns

Key Features

Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
304 Stainless Steel
Hose Clamp Housing Material
304 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
305 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4823270
Zoro #
G2011040
UPC #
-
Country of Origin
United States

Dimensions

Max. Clamp Dia.
15 in
Min. Clamp Dia.
9 in
Hose Clamp Band Width
9/16 in
Metric Dia. Max.
381 mm
Screw Size
5/16 in
Metric Dia. Min.
229 mm
Thickness
0.024 in
Band Length
0.56 in
Clamp Maximum Inside Diameter
15 in
Band Thickness
0.023 in
Band Width
9/16 in
Clamp Minimum Inside Diameter
9 in
For Maximum Outside Diameter
15 in
Hex Size
5/16 in

Description

Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 304, Band Thickness 0.023 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 15 in, Clamp Minimum Inside Diameter 9 in, Fastener Housing Material 304 Stainless Steel, For Maximum Outside Diameter 15 in, Grade Marine, Maximum Operating Temperature 500 Degrees F, SAE Number 232, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 305, Clamp Type Worm Gear Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.