Zoro Homepage

Wound Flange Gasket, 1 1/2 in Pipe Size

  • Mfr # 913M-304T-150-0150

  • Zoro # G709989955


product price: $4.65
/ea

Key Features

Thickness
3/16 in
Standards
ASME B16.20
Outer Ring Material
Carbon Steel
For Flange Surface Type
Flat Surface, Raised Surface
Inner Ring Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
913M-304T-150-0150
Zoro #
G709989955
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
3/16 in
For Pipe Size
1 1/2 in
Inside Diameter
1 3/4 in

Details

Item
Spiral Wound Flange Gasket
Standards
ASME B16.20
Outer Ring Material
Carbon Steel
For Flange Surface Type
Flat Surface, Raised Surface
Inner Ring Material
Stainless Steel
Spiral Winding Material
Stainless Steel
Spiral Winding Stainless Steel Grade
304
For Flange ANSI Class
150
For Piping System
Industrial Process
Rim Stripe Color
White
Outside Rim Color
Yellow
Market
Industrial
FDA Approved
No
Inner Ring Stainless Steel Grade
304
Filler Material
PTFE
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
-320 Degrees F
Maximum Operating Temperature
500 Degrees F
System of Measurement
Inch

Description

Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 1 1/2 in, Inside Diameter 1 3/4 in, Outside Diameter 3 7/16 in, Thickness 3/16 in, Rim Stripe Color White, Outside Rim Color Yellow, Filler Material PTFE, Outer Ring Material Carbon Steel, Minimum Operating Temperature -320 Degrees F, Maximum Operating Temperature 500 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 304, Inner Ring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.