Wound Flange Gasket, 2 1/2 in Pipe Size
Mfr # 316-150-0250
Zoro # G709989856
product price: $3.59
/eaKey Features
Thickness
3/16 in
Standards
ASME B16.20
Outer Ring Material
Carbon Steel
Filler Material
Graphite
Market
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
316-150-0250
Zoro #
G709989856
UPC #
-
Country of Origin
Multiple
Dimensions
Thickness
3/16 in
Inside Diameter
3 1/4 in
For Pipe Size
2 1/2 in
Details
Item
Spiral Wound Flange Gasket
Standards
ASME B16.20
Outer Ring Material
Carbon Steel
Filler Material
Graphite
Market
Industrial
For Flange ANSI Class
150
Inner Ring Material
None
Outside Rim Color
Green
Spiral Winding Stainless Steel Grade
316
For Piping System
Industrial Process
FDA Approved
No
Rim Stripe Color
Gray
For Flange Surface Type
Flat Surface, Raised Surface
Spiral Winding Material
Stainless Steel
Minimum Operating Temperature
-100 Degrees F
Maximum Operating Temperature
842 Degrees F
System of Measurement
Inch
Description
Spiral Wound Flange Gasket, For Flange ANSI Class 150, For Pipe Size 2 1/2 in, Inside Diameter 3 1/4 in, Outside Diameter 4 15/16 in, Thickness 3/16 in, Rim Stripe Color Gray, Outside Rim Color Green, Filler Material Graphite, Outer Ring Material Carbon Steel, Minimum Operating Temperature -100 Degrees F, Maximum Operating Temperature 842 Degrees F, Spiral Winding Material Stainless Steel, Spiral Winding Stainless Steel Grade 316, Inner Ring Material None
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.