Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woven Filter Cartridge, 2 gpm, 25 Micron, 4-1/2" O.D., 9 3/4 in H

  • Mfr # 155141-75

  • Zoro # G2564642


product price: $22.79
/ea

Key Features

Application
Drinking Water, High Flow Applications
Flow Rate
2 gpm
For Use With
10 in Big Blue Housings
Height
9 3/4 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155141-75
Zoro #
G2564642
UPC #
-
Country of Origin
United States

Dimensions

Height
9 3/4 in
Inside Dia.
1 in
Outside Dia.
4-1/2"
Filter Diameter
4 1/2 in
Overall Height
9 3/4 in
Outside Diameter
4 1/2 in
Inside Diameter
1 1/8 in

Details

Application
Drinking Water, High Flow Applications
Flow Rate
2 gpm
For Use With
10 in Big Blue Housings
Max. Pressure
125 psi
Max. Temp.
125 Degrees F
Microns
25
Service Life
50,000 gal
Standards
NSF 42
Reduces
Chlorine Taste and Odor, Sediment
Filter Cartridges Sub-Category
Carbon Filter Cartridges
Micron Rating
25 micron
Filter Reduces
Odor
Filter Media
Carbon
Filter Cartridge Media
Carbon
Item
Filter Cartridge
Filter Flow Rate
2.0 gpm
Material of Construction
Granular Activated Carbon
Series
Pentek RFC
Filter Design
Woven
Type
Radial Flow
Filter Type
Carbon
Maximum Pressure
125 psi
Shell Material
Polyethylene
Minimum Temperature
40 Degrees F
Maximum Temperature
125 Degrees F
Cartridge Media
Granular Activated Carbon

Description

Water Filter Cartridge, Reduces Chlorine Odor, Chlorine Taste, Sediment, Micron Rating 25 micron, Flow Rate 2 gpm, Inside Diameter 1 1/8 in, Outside Diameter 4 1/2 in, Overall Height 9 3/4 in, Service Life 15,000 gal, Filter Media Carbon, For Use With 10 in Big Blue Housings, Application Drinking Water, High Flow Applications, Cartridge Media Granular Activated Carbon, Compatible Mfr. Model Number Universal, Connection Size Not Applicable, Connection Type Not Applicable, Filter Design Woven

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.