Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woven Filter Cartridge, 2 gpm, 5 Micron, 4-5/8" O.D., 9 3/4 in H

  • Mfr # 255677-75

  • Zoro # G3549987


product price: $30.69
/ea

Key Features

Application
Drinking Water
Flow Rate
2 gpm
For Use With
10 in Big Blue Housings
Height
9 3/4 in
Inside Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
255677-75
Zoro #
G3549987
UPC #
-
Country of Origin
United States

Dimensions

Height
9 3/4 in
Inside Dia.
1 in
Outside Dia.
4-5/8"
Filter Diameter
4 5/8 in
Overall Height
9 3/4 in
Outside Diameter
4 5/8 in
Inside Diameter
1 in

Details

Application
Drinking Water
Flow Rate
2 gpm
For Use With
10 in Big Blue Housings
Max. Pressure
15 psi
Max. Temp.
180 Degrees F
Microns
5
Service Life
25,000 gal
Filter Flow Rate
2.0 gpm
Item
Filter Cartridge
Filter Cartridge Media
Carbon
Filter Reduces
Chlorine Taste, Odor, Sediment
Reduces
Chlorine Taste and Odor, Sediment
Standards
NSF 42
Filter Media
Carbon
Series
Pentek CFB-Plus
Filter Cartridges Sub-Category
Carbon Filter Cartridges
Micron Rating
5 micron
Material of Construction
Carbon Block
Type
CFB Plus Series
Filter Design
Woven
Minimum Temperature
40 Degrees F
Cartridge Media
Bonded PAC
Maximum Temperature
180 Degrees F
Filter Type
Sediment
Maximum Pressure
15 psi

Description

Water Filter Cartridge, Reduces Chlorine Odor, Chlorine Taste, Sediment, Micron Rating 5 micron, Flow Rate 2 gpm, Inside Diameter 1 in, Outside Diameter 4 5/8 in, Overall Height 9 3/4 in, Service Life 15,000 gal, Filter Media Carbon, For Use With 10 in Big Blue Housings, Application Drinking Water, Cartridge Media Bonded PAC, Compatible Mfr. Model Number Universal, Connection Size Not Applicable, Connection Type Not Applicable, Filter Design Woven, Filter Type Sediment, Maximum Pressure 30 psid

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.