Zoro Homepage

Woven Wire

  • Mfr # 11200L250-48X120

  • Zoro # G308389866


product price: $456.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mesh Size
1/2 x 1/2
Color
Gray
Material
Carbon Steel
Open Area
79 %
Opening Size
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11200L250-48X120
Zoro #
G308389866
UPC #
-
Country of Origin
China

Dimensions

Mesh Size
1/2 x 1/2
Opening Size
1.75 in
Overall Length
10 ft
Overall Width
4 ft

Details

Item
Carbon Steel Wire Mesh
Color
Gray
Material
Carbon Steel
Open Area
79 %
Weave Pattern
Lock Crimp Weave
Coating
Plain
Material Grade
Not Rated
Mesh Type
Woven
Certifications Included
No Certificates Included

Description

Carbon Steel Wire Mesh, Material Carbon Steel, Overall Length 10 ft, Overall Width 4 ft, Wire Diameter 0.25 in, Mesh Type Woven, Open Area 79 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.75 in, Material Grade Not Rated, Weave Pattern Lock Crimp Weave, Color Gray, Mesh Size Range Not Applicable, Coating Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.