Zoro Homepage

Woven Wire

  • Mfr # 15100I120-48x120

  • Zoro # G108389851


product price: $581.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mesh Size
1 x 1
Color
Gray
Material
Stainless Steel
Weave Pattern
Intercrimp Weave
Opening Size
0.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15100I120-48x120
Zoro #
G108389851
UPC #
-
Country of Origin
China

Dimensions

Mesh Size
1 x 1
Opening Size
0.88 in
Overall Length
10 ft
Overall Width
4 ft

Details

Item
Stainless Steel Wire Cloth
Color
Gray
Material
Stainless Steel
Weave Pattern
Intercrimp Weave
Open Area
80 %
Material Grade
304
Coating
Plain
Mesh Type
Woven
Certifications Included
No Certificates Included

Description

Stainless Steel Wire Cloth, Material Stainless Steel, Overall Length 10 ft, Overall Width 4 ft, Wire Diameter 0.12 in, Mesh Type Woven, Open Area 80 Percent, Mesh Size 1 x 1, Opening Size 0.88 in, Material Grade 304, Weave Pattern Intercrimp Weave, Color Gray, Mesh Size Range Not Applicable, Coating Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.