Zoro Homepage

Woven Wire

  • Mfr # 17200L250-48x120

  • Zoro # G208389850


product price: $533.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Mesh Size
1/2 x 1/2
Color
Gray
Weave Pattern
Lock Crimp Weave
Material
Aluminum
Open Area
79 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17200L250-48x120
Zoro #
G208389850
UPC #
-
Country of Origin
China

Dimensions

Mesh Size
1/2 x 1/2
Opening Size
1.75 in
Overall Width
4 ft
Overall Length
10 ft

Details

Item
Aluminum Wire Mesh
Color
Gray
Weave Pattern
Lock Crimp Weave
Material
Aluminum
Open Area
79 %
Material Grade
Not Rated
Mesh Type
Woven
Coating
Plain
Certifications Included
No Certificates Included

Description

Aluminum Wire Mesh, Material Aluminum, Overall Length 10 ft, Overall Width 4 ft, Wire Diameter 0.25 in, Mesh Type Woven, Open Area 79 Percent, Mesh Size 1/2 x 1/2, Opening Size 1.75 in, Material Grade Not Rated, Weave Pattern Lock Crimp Weave, Color Gray, Mesh Size Range Not Applicable, Coating Plain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.